Omni Metalcraft 3' Spring Assisted Roller Conveyor Gate 1-3/8" Roller Diameter RSHG1.4-18-1.5-3
Write a Review
|
Questions & Answers (0)
Product Description
Spring Gates provide for passage of personnel or equipment through a conveyor line. Gates are spring assist for ease of operation.
PRICE
$1,125.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 23 in |
| Height | 7-1/2 in |
| Weight Capacity | 53 Per Roller lbs |
| Weight | 144 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 16 in |
| Axle Center | 1-1/2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Spring Assisted Conveyor Gate |
| Material | Galvanized Steel |
| Manufacturers Part Number | RSHG1.4-18-1.5-3 |
| Conveyor Section | Straight Gate |
| Brand | Omni Metalcraft |