Omni Metalcraft 3' Spring Assisted Roller Conveyor Gate 1.9" Roller Diameter GPHG1.9X16-36-3-3
Write a Review
|
Questions & Answers (0)
Product Description
Spring Gates provide for passage of personnel or equipment through a conveyor line. Gates are spring assist for ease of operation.
PRICE
$1,575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 44 in |
| Height | 7-1/2 in |
| Weight Capacity | 265 . Per Roller lbs |
| Weight | 191 lbs |
| Roller Diameter | 1.9 in |
| Between Frame Width | 36 in |
| Axle Center | 3 in |
| Gauge | 10 ga |
Product Details
| Assembly Required | No |
| Type | Spring Assisted Conveyor Gate |
| Material | Galvanized Steel |
| Manufacturers Part Number | GPHG1.9X16-36-3-3 |
| Conveyor Section | Straight Gate |
| Brand | Omni Metalcraft |