UNEX® 18"W Gravity Roller Conveyor, 5'L, 1.9" Roller Diameter, 3" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
UNEX® MRS 5'L 18"W Straight Gal. Steel Roller Conveyor - 1.9" Roller Dia. - 15" BF - 3" Axle Center
1.9" diameter Gravity Roller Conveyor is used to convey light to medium weight packages in permanent installations. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1.9" diameter roller (MRS series) are excellent for conveying light to medium weight products in permanent installations.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
1.9" diameter Gravity Roller Conveyor is used to convey light to medium weight packages in permanent installations. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1.9" diameter roller (MRS series) are excellent for conveying light to medium weight products in permanent installations.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$405.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 18 in |
| Height | 3-13/16 in |
| Weight Capacity | 400 lbs |
| Weight | 79 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 15 in |
| Axle Center | 3 in |
| Gauge | Frame: 12, Rollers: 16 ga |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Style | Medium Duty |
| Material | Galvanized Steel |
| Manufacturers Part Number | 18MRSG30X5 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |