Triton Products Spring Clips 7/32" To 5/16" Hold Range, 10 pc
Write a Review
|
Questions & Answers (0)
Product Description
Create Your Own Long Lasting Wall Storage Solution Using DuraHook™ Peg Hooks.
Peg Hooks are the first locking hook designed to fit both 1/8" & 1/4" pegboards without giving up strength. Unique double locking system insures hooks will stay put and never fall out, even after repetitive use or relocation. Screw locks hook in place, while the tab locks into the peg board. Hooks mount in 4 different positions to accommodate virtually any tool or accessory. 7/32" - 5/16" Hold Range.
Peg Hooks are the first locking hook designed to fit both 1/8" & 1/4" pegboards without giving up strength. Unique double locking system insures hooks will stay put and never fall out, even after repetitive use or relocation. Screw locks hook in place, while the tab locks into the peg board. Hooks mount in 4 different positions to accommodate virtually any tool or accessory. 7/32" - 5/16" Hold Range.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 73105 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |