Rubbermaid Commercial® Spring - FG6127L40000
Questions & Answers (0)
Replacement part fits Rubbermaid FG612788YEL , FG612788RED , FG612788GRN , FG612788BLUE and FG612788BRN
Specifications
Weights & Dimensions
| Width | 2 in |
| Depth | 3-1/2 in |
| Height | 1-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Spring |
| Color | Silver |
| Manufacturers Part Number | FG6127L40000 |
| Brand | Rubbermaid |
Related Products
Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo - Blue WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring ...
Massive capacity for the largest commercial cleaning jobs. Foot pedal water evacuation conveniently located, no lifting required, for worker well-being. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Premium tubular steel and Structural Web molded plastic. Accepts optional Dirty Water Bucket, 9C74. Lasts 58 times longer than comparative wringers. Executive Series Wavebrake models feature Quiet Casters and Dirty Water Buckets. High efficiency side press wringer. Massive capacity for the largest commercial cleaning jobs Foot pedal water evacuation ...
Rubbermaid® HYGEN Microfiber Cleaning Cloths - Red Revolutionary microfiber pads are proven to capture and hold microbes. Microfiber is a component used in green cleaningfor superior cleaning effectiveness and reduces chemical and water usage. Industry-best microfiber cloths include patent-pending zig-zag scrubbing strips, with high quality knit for better absorption and debris pick up. Double-finished edges provide durability and shape retention. Bleach safe. Tolerates 500 washings (200 with bleach). Color-coded cloths help to avoid cross-contamination. 16" x 16" cloths. Sold 12 cloths ...
The Rubbermaid Commercial WaveBrake® Dirty Water Bucket keeps dirty water separate from clean water, helping to reduce the potential for cross-contamination. Executive Series™ WaveBrake® include the dirty water bucket as standard. Features: PROMOTE HEALTH & WELLNESS: Keeps dirty water separate from clean water RELATED PRODUCTS: Recommended for use with a WaveBrake® mopping system DURABLE CONSTRUCTION: High quality plastic design is built to handle any cleaning job HANDLE: Wire handle ensures easy transport DESIGN: Lightweight design is easy to lift and empty For Use with RCP ...
Wring Out Tough Messes with Carlisle Commercial Mop Buckets. Featuring durable construction, multi-directional maneuverability, and long lasting design, our mop buckets can help you clean areas both large and small. Features Made of corrosion-resistant polyethylene which holds a variety of chemicals Non-marking, swiveling casters provide convenient and mess-free mobility Rated at 50,000 wringer cycles for reliable use in busy foodservice environments Color-Coded buckets separate chemicals and designate specific location use Taller side press wringer allows workers to stand straighter, ...