- Patented side press wringer with unique wringer panel design that expels more water with less spilling and splashing.
- Heavy duty steel bucket handle with soft rubber grip for easier lifting and pouring. Lays on either side, out of the way during mopping.
- Solid one piece tubular steel handle for durability. Handle is angled to allow maximum transfer of torque to the wringer panels to remove all excess water.
- Wringer accepts most head types and sizes, up to extra large #32 mopheads. Includes hook to stand up mop handle during bucket rolling.
Libman Commercial 26 Quart Mop Bucket & Side-Press Wringer - 933
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 16 in |
| Height | 38 in |
| Weight | 18.5 lbs |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | Side Press |
| Color | Yellow |
| Bucket Capacity | 26 qt |
| Capacity | 6-1/2 gal |
| Material | Plastic |
| Description | Bucket & Wringer Combo |
| Package Quantity | 1 |
| Manufacturers Part Number | 933 |
| Wringer Capacity | 26 oz |
| Brand | Libman Commercial |