Bluff® SL3036 Spring-Loaded Aluminum Dock Plate 30 x 36 2127 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® SPRING-LOADED ALUMINUM DOCK PLATE
Designed for Docks where Hand Trucks are used to Load Trucks & Vans.
This dock plate is recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dock plate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Platform is mounted on the top of the dock and offers dual-spring lift assist for easy vertical storage. Slip-resistant aluminum treadplate construction and machine beveled deck edges for safety. Installs easily (hardware not included). Manufactured and tested in compliance with ANSI Standard MH30.2.
Note: Worksheet will be sent for approval before manufacturing begins, as some dock/truck combinations require special bends and springs.
Designed for Docks where Hand Trucks are used to Load Trucks & Vans.
This dock plate is recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dock plate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Platform is mounted on the top of the dock and offers dual-spring lift assist for easy vertical storage. Slip-resistant aluminum treadplate construction and machine beveled deck edges for safety. Installs easily (hardware not included). Manufactured and tested in compliance with ANSI Standard MH30.2.
Note: Worksheet will be sent for approval before manufacturing begins, as some dock/truck combinations require special bends and springs.
PRICE
$669.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 44 in |
| Weight Capacity | 2127 lbs |
| Weight | 61 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spring Loaded Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | SL3036 |
| Brand | Bluff Manufacturing |