Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3060096

MPN #: JT9-6813026

JET® Spring 18209, JT9-6813026

Product Description

This return spring is sold individually and fits between the quill pinion spring cover and the spring housing. It is made out of metal and will need to be replaced if it becomes broken or bent. A screwdriver may be necessary during the installation of this spring. This is an OEM Powermatic part directly sourced from the manufacturer to be used in drill presses.

For Use With:
  • Jet 1150 15" Drill Press
  • 1150 15" Drill Press
  • 1200 20Inch. Drill Press
  • 1200 20Inch. Drill Press
  • 1200HD 20Inch. Drill Press
  • 1200HD 20Inch. Drill Press
  • 1150A 15In. Drill Press
  • 1150A 15In. Drill Press
  • 1150HD 15In. Drill Press
  • 1150HD 15In. Drill Press



PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6813026
TypeSpring
For Use WithDrills, Drill Press
BrandJET