TRITAN Sprocket 08A34H X 15MM, Metric, A Plate, 1/2" Pitch, 15MM Bore, 34 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/7
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.68 in |
| Width | 5.68 in |
| Depth | 5.68 in |
| Height | 0.29 in |
| Weight | 2 lbs |
| Pitch | 1/2 in |
| Bore (D) | 15MM in |
| Tooth Width | 0.29 in |
| Length Thru Bore | .29" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 08A34H X 15MM |
| Bore Type | Plain Bore |
| Number of Teeth | 34 |
| Brand | Tritan |