TRITAN Sprocket 100A25X11/4, A Plate, 1-1/4" Pitch, 1-1/4" Bore, 25 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.45 in |
| Width | 10.45 in |
| Depth | 10.45 in |
| Height | 0.69 in |
| Weight | 13.4 lbs |
| Pitch | 1-1/4 in |
| Bore (D) | 1-1/4 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | .692" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100A25X11/4 |
| Bore Type | Plain Bore |
| Number of Teeth | 25 |
| Brand | Tritan |