TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/11
TRITAN Sprocket 10A57 X 24MM, Metric, A Plate, 5/8" Pitch, 24MM Bore, 57 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.91 in |
| Width | 11.91 in |
| Depth | 11.91 in |
| Height | 0.36 in |
| Weight | 10 lbs |
| Pitch | 5/8 in |
| Bore (D) | 24MM in |
| Tooth Width | 0.361 in |
| Length Thru Bore | .361" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 10A57 X 24MM |
| Bore Type | Plain Bore |
| Number of Teeth | 57 |
| Brand | Tritan |