Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB756181

MPN #: 120BTL13H

TRITAN Sprocket 120BTL13H, Taper Bushed, 1-1/2" Pitch, 13 Teeth, 13 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Used with 2517 Bushing

PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.52 in
Width6.52 in
Depth6.52 in
Height1.75 in
Weight6 lbs
Pitch1-1/2 in
Hub Diameter4.25 in
Tooth Width0.924 in
Length Thru Bore1.75"

Product Details

TypeBushed
ColorBlack
MaterialForged
Manufacturers Part Number120BTL13H
Bore TypeTL Bushed
Number of Teeth13
BrandTritan