TRITAN Sprocket 12A57 X 32MM, Metric, A Plate, 3/4" Pitch, 32MM Bore, 57 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/13
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.3 in |
| Width | 14.3 in |
| Depth | 14.3 in |
| Height | 0.44 in |
| Weight | 17.5 lbs |
| Pitch | 3/4 in |
| Bore (D) | 32MM in |
| Tooth Width | 0.437 in |
| Length Thru Bore | 0.437" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 12A57 X 32MM |
| Bore Type | Plain Bore |
| Number of Teeth | 57 |
| Brand | Tritan |