TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 40A51X23/32, A Plate, 1/2" Pitch, 23/32" Bore, 51 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.53 in |
| Width | 8.53 in |
| Depth | 8.53 in |
| Height | 0.28 in |
| Weight | 6 lbs |
| Pitch | 1/2 in |
| Bore (D) | 23/32 in |
| Tooth Width | 0.284 in |
| Length Thru Bore | .284" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 40A51X23/32 |
| Bore Type | Plain Bore |
| Number of Teeth | 51 |
| Brand | Tritan |