TRITAN Sprocket 40BTL70, Taper Bushed, 1/2" Pitch, 70 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Used with 2012 Bushing
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.43 in |
| Width | 11.43 in |
| Depth | 11.43 in |
| Height | 1.25 in |
| Weight | 8 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 3.5625 in |
| Tooth Width | 0.284 in |
| Length Thru Bore | 1.25" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 40BTL70 |
| Bore Type | TL Bushed |
| Number of Teeth | 70 |
| Brand | Tritan |