TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Plain bore allows for easy reboring.
TRITAN Sprocket 41B16HX5/8MPB, 1/2" Pitch, 5/8" Plain Bore, 16 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.68 in |
| Width | 2.68 in |
| Depth | 2.68 in |
| Height | 0.88 in |
| Weight | 0.7 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 2.0625 in |
| Bore (D) | 1/2 in |
| Tooth Width | 0.227 in |
| Length Thru Bore | 0.875" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 41B16HX5/8MPB |
| Bore Type | Plain Bore |
| Number of Teeth | 16 |
| Brand | Tritan |