TRITAN Sprocket D50B36X3/4MPB, Double, 5/8" Pitch, 3/4" Plain Bore, 36 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Plain bore allows for easy reboring.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.52 in |
| Width | 7.52 in |
| Depth | 7.52 in |
| Height | 2.13 in |
| Weight | 13.9 lbs |
| Pitch | 5/8 in |
| Hub Diameter | 4 in |
| Bore (D) | 3/4 in |
| Tooth Width | 0.332 in |
| Length Thru Bore | 2.125" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | D50B36X3/4MPB |
| Bore Type | Plain Bore |
| Number of Teeth | 36 |
| Brand | Tritan |