Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB759180

MPN #: 50B20HX5/8MPB

TRITAN Sprocket 50B20HX5/8MPB, 5/8" Pitch, 5/8" Plain Bore, 20 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Plain bore allows for easy reboring.

PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.18 in
Width4.18 in
Depth4.18 in
Height1 in
Weight2 lbs
Pitch5/8 in
Hub Diameter3 in
Bore (D)5/8 in
Tooth Width0.343 in
Length Thru Bore1"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number50B20HX5/8MPB
Bore TypePlain Bore
Number of Teeth20
BrandTritan