Spruce General Use Spray Paint 16 Oz. Parrot Green Semi-Gloss 12 Cans/Case - 98-81
Write a Review
|
Questions & Answers (0)
Product Description
A top quality product that is economically priced. Provides a tough finish that is durable and inhibits rust. Fast dry and reduced overspray. Hides well, dries fast, and resists chipping and peeling. Heat resistant 250° Fahrenheit. VOC Compliant.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8 in |
| Size | 16 oz |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Semi-Gloss |
| Package Quantity | 12 |
| Description | General Use Spray |
| Color | Parrot Green |
| Manufacturers Part Number | 98-81 |
| For Use With | Spruce Primers: 98-15, 98-16, 98-26 |
| Brand | Seymour |