Premium Décor Appliance Epoxy Spray 12 oz. Aerosol Can, Almond, Epoxy - 614476
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Appliance Epoxy Spray 12 oz. Aerosol Can, Almond, Epoxy - 614476
Premium Décor Spray Epoxy is a superior interior/exterior appliance epoxy spray. Formulated for household appliances. Spray at any angle, comfort spray tip. Produces a uniform, hard finish that resists dirt, stains, and soiling. Fast drying and lasts longer. Appliances, interior sealed wood, metal, plaster, drywall, and tools. Do not use on Styrofoam, ceramic tiles, or marble. Do not use on ovens or inside dryers.
Premium Décor Spray Epoxy is a superior interior/exterior appliance epoxy spray. Formulated for household appliances. Spray at any angle, comfort spray tip. Produces a uniform, hard finish that resists dirt, stains, and soiling. Fast drying and lasts longer. Appliances, interior sealed wood, metal, plaster, drywall, and tools. Do not use on Styrofoam, ceramic tiles, or marble. Do not use on ovens or inside dryers.
PRICE
$14.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Appliance Paint |
| Size Type | Aerosol |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | Appliance Epoxy Spray |
| Features | 360° Spray Tip |
| Color | White |
| Manufacturers Part Number | 614476 |
| Brand | Premium Décor |