Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB2779516

MPN #: 1150R1AX

Vega Square #1 Power Bit x 6" Extra Hard, S2 Modified Steel, Black Manganese Phosphate

Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Precision controlled heat treatment for extreme durability and wear protection. Extended length allows access to hard to reach areas and provides better visual alignment with the screw. Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.

PRICE
$2.29

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Size#1 in

Product Details

TypePower Bit
Drive1/4"
FinishBlack Manganese Phosphate
MaterialS2 Modified Steel
Package Quantity1
DescriptionSquare Power Bit
Shank TypeHex
Manufacturers Part Number1150R1AX
Tip TypeSquare
BrandVega