Vega Square #3 Power Bit x 2-3/4" Extra Hard, S2 Modified Steel, Black Manganese Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits.
PRICE
$0.97
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | #3 in |
Product Details
| Type | Power Bit |
| Drive | 1/4" |
| Finish | Black Manganese Phosphate |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Square Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 170R3AX |
| Tip Type | Square |
| Brand | Vega |