- Made from S2 modified shock resistant steel for professional performance and durability
- Standard 1/4" shank fits most power tools and chuck adapters
- Quick release function locks bits in place and provides easy change outs
Vega 7/16" x 3/8" Quick Release Sq. Dr Bit Holder x 2", S2 Steel, Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 7/16 in |
Product Details
| Type | Bit Holder |
| Drive | 3/8 |
| Finish | Black Oxide |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Quick Release Square Drive Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | 2HQ716SK |
| Tip Type | Hex |
| Brand | Vega |