Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ToolSol

Model # :WBB3183576

MPN #: 1010892

ToolSol® Square Drive Hex Bit Extension Set, 1/4" Drive, 1" - 10" Size, 4 Pieces

Product Description
ToolSol® Professional Hand Tools are engineered for challenging applications. The new innovated insert bit extension sets provides an easy solution to adapt your preferred drive tools to 1/4 het bits. 1/4" Drive in various lengths 1" - 10". These provide a quick path to maximizing hex bit usage in numerous shop and maintenance applications. Magnetic retention provides quick and easy bit changes.

Features:
  • Forged extensions for a 1/4" square drive that fits numerous hand and power ratchets
  • Set includes 1", 3" 6" and 10" extensions satin finish
  • Enables removable hex bit use with standard hand and power ratchets
  • Saves time, money and space by eliminating the need to own various length specialty sockets
  • Slim design allows you to work in tight spaces


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 -10 in

Product Details

TypeDrive Hex Bit
Drive1/4"
Number of Pieces4
FinishBlack
Package Quantity1
DescriptionSquare Drive Hex Bit Extension
Shank TypeHex
Manufacturers Part Number1010892
Tip TypeHex
BrandToolSol