Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1953490

MPN #: 48-32-4522

Milwaukee® 48-32-4522 Shockwave™ Bit Tip Holder Mag 12" - Bulk (10)

Product Description
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch).

PRICE
$17.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size1/4 in

Product Details

TypeBit Holders & Extensions
MaterialSteel
Package Quantity10
DescriptionMagnetic Bit Tip Holder
Shank TypeHex
Manufacturers Part Number48-32-4522
MagneticYes
Tip TypeMagnetic
BrandMilwaukee