L.H.Dottie® Square Drive Pan Head Self Drilling Screw, #10 x 3/4", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Material: Carbon Steel
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #10 |
Product Details
| Head Type | Pan |
| Drive | Square |
| Drive Type | Square |
| Point | #3 BSD |
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Description | Self-Drilling Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | TEKDD10112 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |