Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB601180

Global Industrial™ Workbench Top, Boos Maple Butcher Block Square Edge, 96"Wx36"Dx1-3/4" Thick

Product Description

✓ Ideal for all-purpose workbench applications
✓ Mineral oil protectant finish
✓ Impressive 1-3/4" bench thickness

Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Treated with a penetrating mineral oil protectant. You can't buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Recommended cleaning solutions are mild household cleaners only such as soap and water solutions, Windex, and Lysol. Aggressive chemicals such as Ammonia and Solvents should be avoided.

Note:

All dimensions are typical. General Tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly.
If buying multiples, we cannot guarantee an exact match in wood grain or color shade.

PRICE
$569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Weight168 lbs
Thickness1-3/4 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Country of OriginUSA
MaterialMaple Butcher Block
Food SafeYes
ColorBrown
Manufacturers Part Number601180
BrandGlobal Industrial