Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3068725

MPN #: JT9-6296154

JET® Square Hd Screw (60A) , JT9-6296154

Product Description

It is an authentic item that is supplied directly from the original equipment manufacturer for use with Powermatic jointers. This is a special screw that is designed to secure the knife Gib. It provides an identical replacement for a missing or a faulty part that was installed on a new unit, please make sure to refer to the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality screw is made of durable metal and is sold individually.

For Use With:
  • Jet 60B (1610077K) 8" 3HP
  • 3PH
  • 460V Magnetic Switch Jointer
  • 60C (1610084K) 8" 2HP
  • 1PH
  • 230V Jointer
  • 60C (1610085K) 8" 3HP
  • 3PH
  • 230/460V Jointer
  • PJ-882 8" Parallelogram Jointer
  • PJ882 (1610079) 8-inch Parallelogram Jointer



PRICE
$16.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6296154
TypeSquare Head Screw
For Use WithJointers
BrandJET