Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Square Library Table - 48"W x 48"D x 29"H Oak

Square Library Table - 48"W x 48"D x 29"H Oak

Item #: WBB239081

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Oak
  • Gray
  • Cherry

Oak

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $275.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $352.95

$1,208.00 up to 46% OFF

Price: $655.00

$109.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLACIER™ LIBRARY TABLES
48" x 48" Square Table
Glacier™ library tables provide an attractive and functional addition to classrooms, libraries, and work areas. Table top is made of 1" thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Leg Type 4 Legged
  • Description Square
  • Type Library Furniture
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Table
  • Manufacturers Part Number GLT484829DO
  • Top Color Family Oak
  • Shape Square
  • Color Family Brown
  • Frame Material Steel

Weights & Dimensions

  • Length 48 in
  • Height 29 in
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 21, 2012

    Tables Work Well
    Your review:
    Tables look like picture. Fairly easy and quick to assemble. They are currently in use and working well. Global Industrial was good to work with. The only difficulty was the delivery. The tables came in two large pallets. The table boxes were secured to the pallets with metal bands. Had I not had a metal cutter, I would not have been able to unpack the tables. We ordered 22 tables. It took four people the better part of a work day to unpack, assemble, and set up the tables.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Square Library Table - 48"W x 48"D x 29"H Oak

Square Library Table - 48"W x 48"D x 29"H Oak

Item #: WBB239081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Square Library Table - 48"W x 48"D x 29"H Oak
    Square Library Table - 48"W x 48"D x 29"H Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant