Features:
- 400 Denier nylon
- High density stitching for durability
- Fits WKU-2B garden oven
Weights & Dimensions
| Width | 24 in |
| Depth | 16 in |
| Height | 52 in |
Product Details
| Material | Nylon |
| Package Quantity | 1 |
| Description | Cover for WKU2B |
| Color | Black |
| Manufacturers Part Number | WKU-2B-COV |
| Brand | WPPO |