x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Silhouette Steel Square Trash Can W/Plastic Liner, 16 Gallon, Black

Rubbermaid® Silhouette Steel Square Trash Can W/Plastic Liner, 16 Gallon, Black

Item #: WBB53188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Stainless

Black

$649.42 up to 40% OFF

Price: $390.00

Save $19.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16 gallon perforated heavy gauge fire safe square steel receptacle. Black Uni-Koat powder coated finish. Leak-proof rigid plastic liner along with folding retainer bands to neatly hold poly bags in place. Hinged top for easy emptying. Leg levelers for stability on uneven surfaces.

  • WIDTH INCHES 14-3/4
  • DEPTH INCHES 14-3/4
  • HEIGHT INCHES 30
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • LINER Plastic
  • MANUFACTURERS PART NUMBER FGSC14EPLTBK
  • TYPE Trash Can
  • LID TYPE Lid With Opening
  • OPENING SIZE 8-1/2" Dia.
  • DESCRIPTION Silhouette Trash Can With Liner
  • CAPACITY GALLONS 16
  • BRAND Rubbermaid Commercial
  • SHAPE Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Silhouette Steel Square Trash Can W/Plastic Liner, 16 Gallon, Black

Rubbermaid® Silhouette Steel Square Trash Can W/Plastic Liner, 16 Gallon, Black

Item #: WBB53188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant