x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Silhouette Stainless Steel Square Trash Can W/Plastic Liner, 16 Gallon

Rubbermaid® Silhouette Stainless Steel Square Trash Can W/Plastic Liner, 16 Gallon

Item #: WBB53190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Stainless

Stainless

$924.42 up to 40% OFF

Price: $555.00

$92.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

16 gallon perforated heavy gauge fire safe square steel receptacle. Stainless Steel finish. Leak-proof rigid plastic liner along with folding retainer bands to neatly hold poly bags in place. Hinged top for easy emptying. Leg levelers for stability on uneven surfaces.

  • WIDTH INCHES 14-3/4
  • DEPTH INCHES 14-3/4
  • HEIGHT INCHES 30
  • COLOR FINISH Stainless
  • CONSTRUCTION Stainless Steel
  • LINER Plastic
  • MANUFACTURERS PART NUMBER FGSC14SSPL
  • TYPE Trash Can
  • LID TYPE Lid With Opening
  • OPENING SIZE 8-1/2" Dia.
  • DESCRIPTION Silhouette Trash Can With Liner
  • CAPACITY GALLONS 16
  • BRAND Rubbermaid Commercial
  • SHAPE Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Silhouette Stainless Steel Square Trash Can W/Plastic Liner, 16 Gallon

Rubbermaid® Silhouette Stainless Steel Square Trash Can W/Plastic Liner, 16 Gallon

Item #: WBB53190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant