RomoTech Square Pest Control Operator Water Storage Tank with Legs, 100 Gallon Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
RomoTech Square Pest Control Operator (PCO) Tanks are a durable way to store and transport non-flammable liquids-ideal for lawn care, agriculture, industrial, nursery, and pressure washer systems. PCO tanks are commonly used for storing and dispensing water, chemicals, fertilizers, and pesticides. Flat ends provide mounting areas for agitation equipment and the rounded bottom is designed for optimal fluid drainage. Translucent medium density polyethylene construction and molded-in gallon marks let you quickly assess how much liquid is in the tank. Poly will never rust or corrode, and it's UV-stabilized to prevent fading or warping from prolonged outdoor use. Tanks have a maximum contact operating temperature of 120°F. The tanks are easy to fill and empty, with a large fill cap on top and a built-in bulkhead fitting for siphoning on the side. Molded-in channels provide a hassle-free way to attach saddle straps.
PRICE
$325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 30 in |
| Height | 28 in |
| Weight | 43 lbs |
| NPT outlet | 3/4 in |
| Fill Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Pest Control Operator Water Tank |
| Color | White |
| Temperature Tolerance | 120 °F |
| Capacity | 100 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 82129269 |
| Brand | RomoTech |