Powr-Flite® Front Mount Squeegee Kit For 15 Gallon Wet/Dry Vacuums
|
Questions & Answers (0)
Product Description
Optional front mount squeegee system picks up water faster than a hose wand and its especially effective in tight spots, maneuvering right up to the wall and into corners, picking up in forward and reverse motions. Fits PF53 (Global# 239534) wet/dry vacuums with a 26" squeegee width.
For wet vacuum applications.
For wet vacuum applications.
PRICE
$445.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 26 in |
Product Details
| Type | Floor Mount Squeegee Kit |
| Mounting Location | Front |
| Description | Squeegee for 15 Gallon Wet Dry Vacuum |
| Manufacturers Part Number | FM100 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | 239534 (PF53) |
| Brand | Powr-Flite |