Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226197

MPN #: 47378

Vollrath® Squeeze Dishers, 47378, Orchid, 1-5/8" Bowl Diameter - Pkg Qty 12

Product Description
Vollrath, Squeeze Dishers, 47378, Orchid, 1-5/8" Bowl Diameter

Features:
  • Extended length handles that work with all steamtable pan depths
  • Color coded for easy size identification
  • Accurate portion sizes
  • 2 part construction helps prevent loss of parts
  • Not recommended for use with ice cream, frozen foods or other hard food products
PRICE
$419.40  Sold in packages of 12 / $34.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bowl Diameter1.625 in

Product Details

Capacity0.72 oz
Package Quantity12
DescriptionSqueeze Dishers
ColorPurple
Manufacturers Part Number47378
BrandVollrath

Compliance & Certifications

CertificationsNSF