This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate.
These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity to meet the ANSI/ISEA 121-2018 standard.
Features:
- MEETS ANSI/ISEA 121-2018 – Third party certified to 15lbs // 6.8kg maximum working capacity with a 2:1 safety factor
- FLEXIBLE ELASTIC WEBBING – Reduces snag hazards and tangles
- LOCKING SCREW-GATE ALUMINUM CARABINER – For easy, secure attachment to tools
- CAPTIVE EYE DESIGN – Better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate
- LOW-PROFILE CINCH LOOP END – For easy tethering to small captive holes on tools
- LANYARD LENGTH – 32-48in // 82-122cm
- MULTI-PACKS – Available in 10-count and 100-count bulk packs