Elastic Coil Eyewear Lanyard: Low-profile coil design keeps your specs at the ready.
Applications:
- Construction/Trades
- Oil & Gas
- Mining
- Maintenance
- Assembly/Fabrication
- Manufacturing
- Police/Tactical
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Elastic Coil Safety Glasses Lanyard |
| Frame Color Family | Black |
| Material | Elastic |
| Temple Color Family | Black |
| Package Quantity | 6 |
| Description | Elastic Coil Lanyard |
| Series | Skullerz® 3280 |
| Manufacturers Part Number | 19280 |
| Brand | Ergodyne |