Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3135497

MPN #: 19135

Ergodyne® Squids® 3132 Hi-Vis Barcode Scanner Lanyard Harness, XL, Lime

Product Description
The Squids® 3132 Barcode Scanner Harness is designed to keep barcode scanners secure and accessible. With its ambidextrous design, the industrial-grade harness maintains a comfortable fit for both right- and left-handed workers while keeping scanners ready for use.

Built with heavy-duty webbing straps and buckles for work in the harshest environments, it also maximizes comfort with a wrap-around design and curved modular buckles that form to the body. Two small loop attachments connect to small captive holes built into cordless barcode scanners, allowing them to hang comfortably on the hip when not in use. The lanyard harness also prevents the scanner from being dropped, causing damage to the scanner, other items/equipment or workers on the job.

The Scanner Lanyard Harness comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.

It is ideal for attaching to cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • QUICK, SECURE ACCESS - Prevents drops, keeps barcode scanners close and ready
  • INDUSTRIAL GRADE - Heavy-duty materials designed for harsh environments
  • AMBIDEXTROUS DESIGN - Can easily be reconfigured for right- and left-handed workers
  • COMFORTABLE - Webbing straps and buckles curve to worker 's body for easy adjustment and long-lasting comfort
  • TWO LOOP ATTACHMENTS - Connect to small captive holes built into cordless scanner for secure tethering to the lanyard harness
  • FITS MOST STANDARD JOBSITE SCANNERS - Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • TWO ADJUSTABLE SIZES - Available in small and large
  • REPLACEMENT LOOPS SOLD SEPARATELY - Squids® 3133 Barcode Scanner Loop Attachments (10-pack) eliminate the need to switch out the loop attachment on every exchange
  • WASHABLE - Hand wash and dry with mild soap and water


PRICE
$12.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46
Weight0.3 lbs
SizeXL

Product Details

TypeHi-Vis Barcode Scanner XL Lanyard Harness
MaterialLeather
Package Quantity1
ColorYellow
Series3132
Manufacturers Part Number19135
ClosureBuckle
BrandSquids by Ergodyne