Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159119

MPN #: 19959

Ergodyne® Squids® 3387 Dual Arm Band ID/Badge Holder with Zipper, One Size, Black

Product Description
Squids® 3387 Dual Band Arm ID/Badge Holder with zipper closure is designed for easy access and prevention of lost IDs and badges. A dual elastic band with hook & loop closures adjust to fit a range of arm sizes or over bulky outwear, while a large interior pocket keeps both IDs/badges and small items secure, such as keys, EZ passes and money.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST ID BADGES - Securely holds and displays badges, passes and IDs around arm
  • STORAGE POCKET - Large interior opening to keep additional small items secure
  • ADJUSTABLE DOUBLE BAND - Two elastic bands with hook & loop closure fit a range of arm sizes with or without bulky clothing/jackets
  • DURABLE TRANSPARENT VINYL WINDOW - For badge protection and long-lasting use
  • ZIPPERED CLOSURE - Keeps badge and personal items secure
  • FITS MOST ID BADGES OR ACCESS CARDS - 4-3/4in x 2-3/4in // 12cm x 7cm
  • ARM BAND LENGTH - 12in to 18in // 30-1/2cm to 46cm


PRICE
$8.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeDual Arm Band ID/Badge Holder
MaterialPolyester, Vinyl
Package Quantity1
DescriptionDual Arm Band ID/Badge Holder
ColorBlack
SeriesSquids 3387
ApplicationConstruction, Warehouses, Steel Sites, Airports & Personal/Grocery Shopping
Manufacturers Part Number19959
BrandErgodyne