Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159120

MPN #: 19968

Ergodyne® Squids® 3391 ID/Badge Reel, One Size, Black

Product Description
Squids® 3391 ID/Badge Reel is designed for easy access and prevention of lost IDs and badges. Built with a retractable design, this badge reel keeps access cards close to the body, but also easily extends when scanning into secure areas.

A small carabiner anchor clip on the top easily attaches this badge reel to belt loops, d-rings, grommets or other attachment points. A key ring attachment holds a small set of keys, while a vinyl buttoned snap threads through access cards, IDs or badges. Built to withstand tough environments, the reel is made of a strong thermoplastic material and a covered metal wire cord resists cuts and kinks.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports, MRO, janitorial, and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST IDS OR KEYS – Securely holds badges, passes and other forms of identification
  • RETRACTABLE DESIGN - Keeps ID, badge or access card close by and extends out when scanning into secure area
  • CARABINER ANCHOR CLIP - Small clip with 0-1/2in // 1.2cm opening easily attaches to belt loops, d-rings, grommets or other attachment points
  • KEY RING ATTACHMENT – Easily holds small set of keys
  • VINYL SNAP ATTACHMENT – Threads through an access card, ID or badge
  • DURABLE - Strong thermoplastic material holds up in tough environments
  • CUT-RESITANT WIRE CORD - Covered metal cord resists cuts and kinks
  • RETRACTED LENGTH - 6.25in // 15.8cm
  • EXTENDED LENGTH - 32in // 81cm
  • COMPATIBLE WITH SQUIDS® 3389 MINI WALLET


PRICE
$9.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeID/Badge Reel
MaterialVinyl
Package Quantity1
DescriptionID/Badge Reel
ColorBlack
SeriesSquids 3391
ApplicationConstruction, Warehouses, Steel Sites, Airports & Personal/Grocery Shopping, MRO
Manufacturers Part Number19968
BrandErgodyne