Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3135495

MPN #: 19772

Ergodyne® Squids® 3772 Radio Holster Trap, Small, Black

Product Description
The Squids® Tape Measure Holder / Belt Clip is the safest way to secure and use a tape measure when working at heights. Made with rugged 1200D and 600D polyester material to ensure a long life in even the toughest conditions. Easy hook and loop adjustable straps accommodate many sizes while allowing normal use of the tape measure.

Designed with a zinc-plated cast alloy D-Ring connection point to securely attach a tool lanyard in order to keep colleagues safe below. The stainless-steel tape measure belt clip easily attaches to fall protection harnesses, work belts and tool belts. The tape measure trap is available in two sizes:

  • Size Large: Designed to fit tape measures between 16ft - 25ft // 5m - 8m.
  • Size X-Large: Designed to fit tape measures 30ft - 40ft // 9m - 12m.

  • Tape measures are used by almost every trade and are one of the most common dropped objects at height. With proper tethering the Squids® 3770 could prevent tape measures from being lost, broken or becoming a falling hazard. All Squids® tool Attachments are built to withstand defined weight limits and are easy to use by any worker, working to help avoid dropped objects that could cause unwanted damage, injuries, or possibly death. Tool attachments and tool lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at heights, it's essential to tether tools. Perfect for those working in heavy construction, power generation, electrician/linemen, mining/extraction, roofing, maintenance, arborists, tower climbers, oil & gas, and telecommunications.

    Features:
    • TESTED & APPROVED – ANSI/ISEA 121-2018 compliant
    • DURABLE & SECURE – Rugged polyester with heavy-duty elastic hook & loop straps protect expensive radios
    • TETHER RING – Zinc-plated cast alloy D-Ring on back for tethering to tool lanyards
    • EASY INSTALLATION – Elastic hook & loop straps secure radio inside trap
    • SMALL – Fits radios 2" L x 1" W x 4" H // 5cm x 2.5cm x 10cm, safe working capacity: 1lb // 0.5kg
    • LARGE – Fits radios 2" L x 1.5" W x 5" H // 5cm x 4cm x 13cm, safe working capacity: 2lb // 0.9kg
    • PATENT PENDING


    PRICE
    $13.75

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2
    Width1 in
    Weight Capacity1
    Weight0.5 lbs
    SizeS

    Product Details

    TypeSmall Radio Holster Trap
    ColorBlack
    Series3772
    ClosureHook and Loop
    MaterialPolyester
    Package Quantity1
    Manufacturers Part Number19772
    BrandSquids by Ergodyne