3M™ Scotch-Brite™ SR Radial Bristle Disc 3" x 3/8" Plastic - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ SR Radial Bristle Disc 3" x 3/8" Plastic
Our Scotch-Brite™ SR Radial Bristle Disc has sharp plastic abrasive particles interspersed on flexible, spring-like bristles that conform to the substrate. The sharp cutting action and flexibility of Radial Bristle Discs make them a great match for light seam sealant removal.
Applications are Surface Conditioning.
Industries Include Marine.
Our Scotch-Brite™ SR Radial Bristle Disc has sharp plastic abrasive particles interspersed on flexible, spring-like bristles that conform to the substrate. The sharp cutting action and flexibility of Radial Bristle Discs make them a great match for light seam sealant removal.
Applications are Surface Conditioning.
Industries Include Marine.
PRICE
$320.00 Sold in packages of 40 / $8.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Cream |
| Series | SS-ZB |
| Manufacturers Part Number | 7000028525 |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |