Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Andre

Model # :WBB2085611

MPN #: SS-A-105

Andre SS-A-105 - Seismic Spring Isolators 6"L x 3"W x 5-5/8"H

Product Description
Seismic spring mounts type SS - A - 100 series are heavy duty steel spring isolators with built in all directional snubbing. The snubbing element is a high quality molded neoprene. The housing is made of steel construction with powder coated finish. The spring is made of galvanized steel.

PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Height5-5/8 in
Weight4 lbs
Deflection at Solid Load13/16 in
Max Load370 lbs
Mount Height5-5/8 in
Bolt Size1/2 in
Deflection13/16 in

Product Details

ColorBlue
Package Quantity1
Manufacturers Part NumberSS-A-105
Rated Load244 - 278
BrandAndre