Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB3086743

MPN #: SMSR-BT-410

Vibra Systems Inc. SMSR-BT-410 2" Deflection Seismic Restrained Open Spring Isolator W/Mounting Bolt

Product Description
SMSR-B / BF / BT spring mounts are designed to provide efficient isolation from critical vibrations and all-directional restraint from vertical and horizontal forces, as well as from forces due to seismic activities and high wind loads. There are three available configurations:

SMSR-B: Top with a bracket and inside levelling adjustment feature
SMSR-BF: Flat top with an inside levelling adjustment feature
SMSR-BT: Bolted top with levelling adjustment feature

Recommended for: HVAC equipment, fan air circulation systems, compressors, pumps, chillers, AC units, cooling towers, inertia bases, etc.

Features:
  • Steel housing designed to withstand seismic and high wind forces
  • Available 1" and 2" deflection at rated load
  • All springs at rated loads have 50% additional travel to solid load
  • Safety factor - Springs will accommodate 50% extra load from rated load to solid load
  • Certified ASHRAE 171-2017
  • Zinc plated housing for excellent corrosion resistance
  • All springs are coated with baked enamel for good corrosion resistance
  • Springs are color-coded for easy field identification
  • All mounts elements are safe at solid load


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2
Width3-1/2 in
Spring Rate625
Deflection at Load2
Deflection2 in

Product Details

MaterialSteel
ColorSilver
Manufacturers Part NumberSMSR-BT-410
Rated Load1250
BrandVibrasystems