x

Take 15% off your entire order!

Offer applied at checkout

Precision Brand® SS Arbor Shim, 84101, 3/8" ID x 5/8" OD x 0.001"H, Pkg of 10 - Made In USA

Precision Brand® SS Arbor Shim, 84101, 3/8" ID x 5/8" OD x 0.001"H, Pkg of 10 - Made In USA

Item #: WBB830823

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Precision Brand® SS Arbor Shim, 84129, 1/2" ID x 3/4" OD x 0.010"H, Pkg of 10 - Made In USA

Precision Brand® SS Arbor Shim, 84129, 1/2" ID x 3/4" OD x 0.010"H, Pkg of 10 - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Precision Brand® SS Arbor Shim, 84126, 1/2" ID x 3/4" OD x 0.006"H, Pkg of 10 - Made In USA

Precision Brand® SS Arbor Shim, 84126, 1/2" ID x 3/4" OD x 0.006"H, Pkg of 10 - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Precision Brand® SS Arbor Shim, 84128, 1/2" ID x 3/4" OD x 0.008"H, Pkg of 10 - Made In USA

Precision Brand® SS Arbor Shim, 84128, 1/2" ID x 3/4" OD x 0.008"H, Pkg of 10 - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8" I.D. x 5/8" O.D. x 0.031" Steel Arbor Shim (Pack of 10) - Made In USA

3/8" I.D. x 5/8" O.D. x 0.031" Steel Arbor Shim (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2" I.D. x 3/4" O.D. x 0.093" Steel Arbor Shim (Pack of 10) - Made In USA

1/2" I.D. x 3/4" O.D. x 0.093" Steel Arbor Shim (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8" I.D. x 5/8" O.D. x 0.012" Steel Arbor Shim (Pack of 10) - Made In USA

3/8" I.D. x 5/8" O.D. x 0.012" Steel Arbor Shim (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

5/8" I.D. x 1" O.D. x 0.031" Steel Arbor Spacer (Pack of 10) - Made In USA

5/8" I.D. x 1" O.D. x 0.031" Steel Arbor Spacer (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

11/32" I.D. x 13/16" O.D. x 0.010" Steel Arbor Shim (Pack of 10) - Made In USA

11/32" I.D. x 13/16" O.D. x 0.010" Steel Arbor Shim (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

7/8" I.D. x 1-3/8" O.D. x 0.062" Steel Arbor Spacer (Pack of 10) - Made In USA

7/8" I.D. x 1-3/8" O.D. x 0.062" Steel Arbor Spacer (Pack of 10) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Precision Brand® SS Arbor Shim, 84101, 3/8" ID x 5/8" OD x 0.001"H, PKG of 10

Made from corrosion resistant, 300 Series Stainless Steel. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand®Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

  • OUTSIDE DIAMETER 5/8"
  • INSIDE DIAMETER 3/8"
  • THICKNESS 0.001"
  • MANUFACTURERS PART NUMBER 84101
  • TYPE Arbor Shim
  • PACKAGE QUANTITY 10
  • CONSTRUCTION 302 Full Hard Stainless Steel
  • BRAND Precision Brand
  • COUNTRY OF ORIGIN Made in USA
  • WEIGHT 0.00051
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Precision Brand® SS Arbor Shim, 84101, 3/8" ID x 5/8" OD x 0.001"H, Pkg of 10 - Made In USA

Precision Brand® SS Arbor Shim, 84101, 3/8" ID x 5/8" OD x 0.001"H, Pkg of 10 - Made In USA

Item #: WBB830823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant