Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151227

MPN #: SS1542

Caloritech™ SS Component Strip Heater, 240V, 1000W, 35-3/4"L

Product Description
Caloritech™ SS Series Radiant Strip Heaters & Component Heaters, Offset Terminals at One End are a versatile and economical heating source typically used across a wide range of applications, including surface heating (platens, dies, molds, tanks, piping); process air heating (drying cabinets, ovens, baking ovens, vacuum dehydrating ovens, moisture protection for motors); dropping resistors for line applications in railroads and load banks; winterizing (hoppers, conveyors, ducts, car heating, thawing); original equipment (air conditioning, laboratory equipment, food packaging, ovens, presses, drying equipment). SS Series strip heaters have two offset bolt-type terminals at one end.

Caloritech™ SS Strip Heaters are an excellent industrial heating product that can be easily controlled by using a heating control panel, mechanical thermostat, or cost-effective bi-metal thermostats that can be installed on the surface of the heater. Mounting holes are useful to mount the heaters securely on the wall housing with a terminal extending from the sheath for easy electrical connections.

Available Upon Request Special Order - Lead wires can be supplied through a special order to extend from one end of the strip heater which makes the installation more flexible as the temperature controller is easily adaptable to a specific configuration. The surface of our strip heaters can get quite hot, so we would need to know the operating temperature which is application dependent to select wire with a suitable temperature rating on the insulation jacket.

Aluminum Steel Sheath - The entire heater assembly is encased in an aluminized steel sheath and is compressed under high pressure. The sheath provides both corrosion resistance and an attractive appearance. Aluminized steel strip heaters are suitable for applications where the maximum sheath temperature does not exceed 1000°F (538°C). If higher temperatures are anticipated use stainless steel heaters.

Installation - Standard strip heaters listed are rated at 120V and 240V. All strip heaters can be used on voltages lower than listed for reduced wattage, and some designs can also be used on higher voltages – check the factory. Whenever the voltage to ground exceeds 300V, secondary insulators must be used.

Features:
  • Heat Type: Electric Radiant Strip Heater, Component Heater
  • Special Wattage, Voltage, and Lengths - Check the factory if you require a custom-designed heater
  • Lengthwise Bending - Consult the factory if lengthwise bending is required
  • Secondary Insulators - Whenever the voltage to ground on the strip heater exceeds 300V secondary insulators must be used
  • Applications: Surface Heating (platens, dies, molds, tanks, piping) Process Air Heating (drying cabinets, ovens, baking ovens, vacuum dehydrating ovens, moisture protection for motors), Dropping Resistors for line applications in railroads and load banks, Winterizing (hoppers, control panels, conveyors, ducts, car heating, thawing), Original Equipment (air conditioning, packaging and sealing equipment, space heating, laboratory equipment, food packaging, food warming equipment, ovens, presses, drying equipment)
  • Safety Certifications: CSA, UL Safety Certified
  • Manufacturer's Warranty: 1 year limited warranty
  • Slotted Hole Length & Width: (5/8)" L x (9/32)" W
  • Thermostat Type: Comes standard without an adjustable thermostat, however a Caloritech™ CPA or CPB control panel can be purchased separately for greater temperature control
  • Watt Density: 8.4 Watts in² / 1.3 Watts cm²


PRICE
$97.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/4 in
Width1-1/2 in
Slotted Hole Length5/8 in
Screw Size10 - 32
Slotted Hole Width9/32 in

Product Details

TypeStrip Heater
Sheath MaterialAluminum Steel
Wattage1000 W
Voltage240 V
Watts High1000 W
Watt Density8.4 W
Manufacturers Part NumberSS1542
Max Exposure Temperature1000 °F
BrandCaloritech

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA, UL Safety