- This ring can be used in humid, corrosive, chemical, maritime environment.
- Safety factor 5
- Double articulation allows it to line up perfectly with the sling
Stainless Steel Double Swivel Ring - M18 (x2.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Double Swivel Ring
PRICE
$495.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension S2 | 27 |
| Dimension F | 17 |
| Dimension C | 42 in |
| Dimension L1 | 30 in |
| Dimension H | 13 |
| Dimension A | 44 |
| Dimension B | 40 |
| Dimension G | 77 in |
| Diameter | M18 x 2.50 |
| Dimension D | 54 |
| Working Load Limit | 3300 lbs |
| Dimension E | 38 |
Product Details
| Centring | Without Centring |
| Material | Stainless Steel |
| Description | Stainless Steel Double Swivel Ring - M18 (x2.5) |
| Manufacturers Part Number | SS.DSR M18H |
| Brand | Codipro |