- Safety factor 5
- Steel with high resistance, class > 8
- This ring can be used in humid, corrosive, chemical, maritime environment
- Double articulation allows it to line up perfectly with the sling
- Easy to screw and very ergonomic
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
Stainless Steel Female Double Swivel Ring - M22 (x2.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Female Double Swivel Ring
PRICE
$889.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension F | 25 |
| Dimension C | 60 in |
| Dimension H | 19 |
| Dimension A | 62 |
| Dimension S | 45 |
| Dimension B | 55 |
| Dimension L | 47 |
| Dimension G | 117 in |
| Diameter | M22 (x2.5) |
| Dimension D | 83 |
| Working Load Limit | 4400 lbs |
| Dimension E | 55 |
Product Details
| Description | Stainless Steel Female Double Swivel Ring - M22 (x2.5) |
| Manufacturers Part Number | SS.FE.DSR M22 |
| Brand | Codipro |