x

Take 15% off your entire order!

Offer applied at checkout

Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 12

Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 12

Item #: WBB573424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 12

Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type FFL has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.

  • WIDTH INCHES 5/16
  • BRAND Mason Industries
  • CONSTRUCTION 304 Stainless Steel
  • CORRUGATIONS PER FOOT 63
  • DIAMETER INCHES 1-1/2
  • FITTING TYPE Fixed x Floating 150 lb Flanges
  • LIVE LENGTH INCHES 9-7/8
  • MANUFACTURERS PART NUMBER FFL 1.5x12
  • MAXIMUM LATERAL OFFSET INCHES 7/8
  • MAXIMUM TEMPERATURE 850
  • OVERALL LENGTH INCHES 12
  • PSI 450
  • WEIGHT LBS 8.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 9

Item #: B573435

Not Yet Rated

Usually ships in 3 to 6 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 12

Braided Hose W/Carbon Steel Fixed & Floating Flanges 1-1/2 x 12

Item #: WBB573424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant