Braided Hose W/Carbon Steel Fixed & Floating Flanges 10 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type FFL has fixed x floating raised face flanges. The floating flange on one side make it easier to align the bolt holes during installation. The raised face flanges seal better than traditional flat face flanges.
PRICE
$3,089.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 125 lbs |
| Live Length | 32-5/8 in |
| Diameter | 10 in |
| Max Lateral offset | 3/4 in |
Product Details
| Corrugations per Foot | 21 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | FFL 10x36 |
| PSI | 170 psi |
| Max Temperature | 850 °F |
| Fitting Type | Fixed x Floating 150 lb Flanges |
| Brand | Mason Industries |